Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LA8N Series Information
| Manufacturer Part Number | LA8N-BV |
|---|---|
| Manufacturer | Autonics |
| Product Series | LA8N |
| Family Series | Autonics Counters, LA8N Series |
| Description | Counter, Totalizer, LCD, 1/32 DIN, 8-Digit, 1KCPS, Selectable front reset key, Voltage Input |
| Voltage | Lithium Battery |
| Display | LCD - 1 Line |
| Number of Digits | 8 |
| Backlight | No |
| Communication | None |
| Count Mode | Bidirectional, Unidirectional |
| Protection Rating | IP66 |
| Reset | Front Panel |
| Mounting | Panel Mount |
| Termination | Screw Terminals |
| Approvals | CE, cURus |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.215 lbs |