PRCM12-4DP
Autonics Inductive Proximity, PRCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PRCM12-4DP Autonics Inductive Proximity, PRCM Series, Sensor, Inductive Prox, 4mm Sensing,
MFG Item Number
PRCM12-4DP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PRCM12-4DP Autonics Inductive Proximity, PRCM Series, Sensor, Inductive Prox, 4mm Sensing,

MFG Item Number
PRCM12-4DP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRCM Series
Item #
PRCM12-4DP
Sensor, Inductive Prox, 4mm Sensing,

PRCM Series Information

  • Inductive Proximity Sensor
  • Cylindrical Connector Type
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRCM12-4DP
Manufacturer Autonics
Product Series PRCM
Family Series Autonics Inductive Proximity, PRCM Series
Description Sensor, Inductive Prox, 4mm Sensing, M12 Round, Non-Shielded, PNP NO, 3 Wire connector, 10-30 VDC
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.03 lbs
Gross Weight 0.085 lbs