Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Relays |
| Manufacturer Part Number | LAD7B10 |
| Description | MOUNTING BASE |
| Type | Adapter |
| Contacts | Screw |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.16 lbs |