Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB25/25A ABB Contactors, MOUNTING KIT TA25DU 0 1-25A
DB25/25A ABB Contactors, MOUNTING KIT TA25DU 0 1-25A
Description
MOUNTING KIT TA25DU 0 1-25A
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
DB25/25A |
| Description |
DB25/25A Single monting kit for TA25DU |
| Type |
Mounting Kit |
| Net Weight |
0.12 lbs |
| Gross Weight |
1.444 lbs |