Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LADN02 Square D Relays, TeSys D Auxiliary Contact Block, 2
MFG Item Number
468131

LADN02 Square D Relays, TeSys D Auxiliary Contact Block, 2

MFG Item Number
468131
Item Number
LADN02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LADN02
TeSys D Auxiliary Contact Block, 2

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 468131
Description TeSys D Auxiliary Contact Block, 2 NC, Screw ClA Terminals, 690V AC 25-400 Hz
Type Auxiliary Contact Block
Coil Voltage 690 V
Current Rating 6 A
Contacts Screw
Protection Rating IP20
Approvals CCC, CSA, EAC, UL
Net Weight 0.11 lbs
Gross Weight 0.12 lbs