Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LADN20 Square D Relays, TeSys D - Auxiliary Contact Block -
MFG Item Number
206853

LADN20 Square D Relays, TeSys D - Auxiliary Contact Block -

MFG Item Number
206853
Item Number
LADN20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LADN20
TeSys D - Auxiliary Contact Block -

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 206853
Description TeSys D - Auxiliary Contact Block - 2 NO - Screw-ClAs Terminals
Type Auxiliary Contact Block
Coil Voltage 690 V
Current Rating 6 A
Contacts Screw
Protection Rating IP20
Approvals CCC, CSA, EAC, UL
Net Weight 0.055 lbs
Gross Weight 0.065 lbs
Alternatives
CA5-10
CA5-10
ABB Contactors