Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LADN22 Square D Relays, Standard, Instantaneous Auxiliary

MFG Item Number
241237

LADN22 Square D Relays, Standard, Instantaneous Auxiliary

MFG Item Number
241237
Item Number
LADN22
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LADN22
Standard, Instantaneous Auxiliary

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 241237
Description Standard, Instantaneous Auxiliary Contact Block: 4 contacts, 2 N.O, 2 N.C., Snap-On Mounting, For use
Type Auxiliary Contact Block
Coil Voltage 690 V
Current Rating 6 A
Contacts Screw
Protection Rating IP20
Approvals CCC, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.135 lbs