Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB-T1

IDEC Switches, LB Series

LB-T1

IDEC Switches, LB Series
LB Contact Block
MFG Item Number
LB-T1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB-T1
LB Contact Block

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB-T1
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB Contact Block
Type Contact Block
For Use With LB Series
Comments SPDT Gold Contacts
Net Weight 0.075 lbs
Gross Weight 0.075 lbs