LB6P-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB6P-0 IDEC Pilot Lights, LB Series, LB Operator Pilot light

MFG Item Number
LB6P-0

LB6P-0 IDEC Pilot Lights, LB Series, LB Operator Pilot light

MFG Item Number
LB6P-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LB Series
Item #
LB6P-0
LB Operator Pilot light

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB6P-0
Manufacturer IDEC
Product Series LB
Family Series IDEC Pilot Lights, LB Series
Description LB Operator Pilot light
Lens/Button Shape Round
Bezel Plastic Round
Approvals CCC, CE, CSA, TUV, UL
Comments Operator
Gross Weight 0.01 lbs
Net Weight 0.0243 lbs