LBD300
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBD300

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

LBD300

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
1 REPLACEMENT CVR ASSBLY HARDWARE
MFG Item Number
LBD300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, CONDULET Series
Item #
LBD300
1 REPLACEMENT CVR ASSBLY HARDWARE

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number LBD300
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 1
Style LBD
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.5 lbs
Gross Weight 0.5 lbs