Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCN400 Blackburn, a T & B Brand Terminals, LCN Series, CU TP 2HL LUG LONG BRL 400 1/2B BLU
LCN400 Blackburn, a T & B Brand Terminals, LCN Series, CU TP 2HL LUG LONG BRL 400 1/2B BLU
This item cannot be canceled or returned
Description
CU TP 2HL LUG LONG BRL 400 1/2B BLU
- Copper Two‑Hole Lugs, Long Barrel
- For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Made of High‑Conductivity Seamless Copper Tubing
- Tin Plated for Corrosion Resistance
- Color Coded for Matching Die Identification
Specifications
Specifications
| Manufacturer Part Number |
LCN400 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
LCN |
| Family Series |
Blackburn, a T & B Brand Terminals, LCN Series |
| Description |
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Blue |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
400 kcmil |
| Insulated |
Non-Insulated |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
LCN400
Blackburn, a T & B Brand Terminals, LCN Series