LE117
ACI-Automation Components Transformers, LE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LE117 ACI-Automation Components Transformers, LE Series, 50Va 120V Prim &24V Secondary

MFG Item Number
102555

LE117 ACI-Automation Components Transformers, LE Series, 50Va 120V Prim &24V Secondary

MFG Item Number
102555
Item Number
LE117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, LE Series
Item #
LE117
50Va 120V Prim &24V Secondary

LE Series Information

The LE Series control transformers are designed to provide a stable, clean and reliable 24VAC power source. Many different styles and VA output ranges are available. All of our transformers are UL and CUL or CSA approved. Mounting configurations are available with 1/2" conduit hubs and mounting feet. Single and multiple primary input transformers are available in ranges from 40 to 150VA. A manual reset circuit breaker pushbutton is used in some of the models. The LE Series is also incorporate a Class F, 150 insulation system.

Specifications

Specifications
Manufacturer Part Number 102555
Manufacturer ACI-Automation Components
Product Series LE
Family Series ACI-Automation Components Transformers, LE Series
Description 50Va 120V Prim &24V Secondary
Voltage 120/24
Frequency 60 Hz
Input VAC (Primary) 120 VAC
Output VAC (Secondary) 24 VAC
Output 0.05 kVA
Mounting Foot Mount
Termination Wire Leads
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs