Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 250 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Pushbutton, Mom, Blk, N/O, Low Volt, 3/4in. Mounting Hole Required, Polished Nickel Bezel |
| Illuminated | No |
| Mounting | 19 mm |
| Max Voltage | 48 VAC |
| Current Rating | 0.5 A |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Black |
| Terminal Type | Screw |
| Comments | Screw |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.04 lbs |