Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LF75
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LF75 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
ACCESSORY |
| Comments |
FPTN472735R0001 |
| Net Weight |
0.2098 lbs |
| Gross Weight |
0.78 lbs |