LFPSJ302.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFPSJ302.Z Littelfuse Fuseblocks & Holders, LFPSJ Series, LITTELFUSE 600V CLASS J DEAD FRONT
MFG Item Number
LFPSJ30-2

LFPSJ302.Z Littelfuse Fuseblocks & Holders, LFPSJ Series, LITTELFUSE 600V CLASS J DEAD FRONT

MFG Item Number
LFPSJ30-2
Item Number
LFPSJ302.Z
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFPSJ Series
Item #
LFPSJ302.Z
LITTELFUSE 600V CLASS J DEAD FRONT

LFPSJ Series Information

  • Easy installation and fuse removal with no additional pullers or tools required
  • Dual LED indication distinguishes polarity in DC power applications
  • Small, compact design offers ultimate flexibility
  • Indicating and non‑indicating options available
  • 1‑, 2‑, and 3‑pole configurations
  • 35 mm DIN Rail Mountable

Videos

Specifications

Specifications
Manufacturer Part Number LFPSJ30-2
Manufacturer Littelfuse
Product Series LFPSJ
Family Series Littelfuse Fuseblocks & Holders, LFPSJ Series
Description HOLDER 30A 2P
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Pressure Connector
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
JT60030
JT60030
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
6SJ30A2C
6SJ30A2C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
CH30J2
CH30J2
Eaton's Bussmann series Fuseblocks & Holders, CH Series
US3J2
US3J2
Mersen Fuseblocks & Holders