LFPSJ603.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFPSJ603.Z Littelfuse Fuseblocks & Holders, LFPSJ Series, 600V CLASS J DEAD FRONT HOLDER 60A 3P
MFG Item Number
LFPSJ603.Z

LFPSJ603.Z Littelfuse Fuseblocks & Holders, LFPSJ Series, 600V CLASS J DEAD FRONT HOLDER 60A 3P

MFG Item Number
LFPSJ603.Z
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFPSJ Series
Item #
LFPSJ603.Z
600V CLASS J DEAD FRONT HOLDER 60A 3P

LFPSJ Series Information

  • Easy installation and fuse removal with no additional pullers or tools required
  • Dual LED indication distinguishes polarity in DC power applications
  • Small, compact design offers ultimate flexibility
  • Indicating and non‑indicating options available
  • 1‑, 2‑, and 3‑pole configurations
  • 35 mm DIN Rail Mountable

Specifications

Specifications
Manufacturer Part Number LFPSJ603.Z
Manufacturer Littelfuse
Product Series LFPSJ
Family Series Littelfuse Fuseblocks & Holders, LFPSJ Series
Description Littelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed.
Fuse Type Class J
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Alternatives
CH60J3
CH60J3
Eaton's Bussmann series Fuseblocks & Holders, CH Series
JT60060
JT60060
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
US6J3
US6J3
Mersen Fuseblocks & Holders, CLASS J Series