LFT600303S
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFT600303S

Littelfuse Fuseblocks & Holders, LFT Series

LFT600303S

Littelfuse Fuseblocks & Holders, LFT Series
600V Class T Block 30A 3 Pole Screw
MFG Item Number
LFT600303S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT600303S
600V Class T Block 30A 3 Pole Screw

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT600303S
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Screw Terminal
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.415 lbs
Gross Weight 0.455 lbs
Alternatives
6T30A3S
6T30A3S
Marathon Special Products Fuseblocks & Holders, CLASS T Series
T60030-3SR
T60030-3SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series