Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFTD-H2A

IDEC Lamps, L6 Series

LFTD-H2A

IDEC Lamps, L6 Series
120VAC LED for L6/MCM Series
MFG Item Number
LFTD-H2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, L6 Series
Item #
LFTD-H2A
120VAC LED for L6/MCM Series

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number LFTD-H2A
Manufacturer IDEC
Product Series L6
Family Series IDEC Lamps, L6 Series
Description 120VAC LED for L6/MCM Series
Type LED
Voltage 120 V
Base T 1 3/4 Minature Flange base
Life Span 50,000 Hrs
Cover Color Amber
Approvals CCC, CE, CSA, cURus
Net Weight 0.108 lbs
Gross Weight 0.002 lbs