Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LI-252S Penn Union Grounding, Aluminum Lay-In Lug
LI-252S Penn Union Grounding, Aluminum Lay-In Lug
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LI252S |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Grounding |
| Description |
Aluminum Lay-In Lug |
| Number of Conductors |
1 |
| Conductor Size |
6 - 250 kcmil |
| Material |
Aluminum Alloy |
| Compression Style |
Lay-In Bolt Lug |
| Mounting |
To Flat Surface |
| Direct Burial |
No |
| Approvals |
CSA, cULus, UR |
| Net Weight |
0.184 lbs |
| Gross Weight |
0.184 lbs |
LI-252S
Penn Union Grounding