TD-88122

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TD-88122 Macromatic Relays, TD Series, TIME DELAY RELAY, 120V AC/DC
MFG Item Number
TD-88122

TD-88122 Macromatic Relays, TD Series, TIME DELAY RELAY, 120V AC/DC

MFG Item Number
TD-88122
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD Series
Item #
TD-88122
TIME DELAY RELAY, 120V AC/DC

TD Series Information

  • DIP‑Switches for Accurate Digital Set of Time Delay
  • 100ms ‑ 1,023 Hours Programmable Time Delay
  • Uses Industry‑Standard 8 or 11 Pin Octal Sockets
The TD Series time delay relays offer an easy and accurate method to select any time delay between 100ms and 1,023 hours. Programming is accomplished using a 10‑position DIP‑switch. Each position is marked with a binary time increment. The required delay is selected by moving the switch of each increment to the ON position and adding their corresponding values (see examples below). This method provides a greater setting accuracy than is found on other units with an analog potentiometer. An LED indicates relay status.

Specifications

Specifications
Manufacturer Part Number TD-88122
Manufacturer Macromatic
Product Series TD
Family Series Macromatic Relays, TD Series
Description TIME DELAY RELAY, 120V AC/DC MULTIFUNCTION, 0.1S - 1,023 H
Operation Flasher, Interval, On Delay, On/Off Delay, One-Shot, Repeat Cycle, Triggered Off Delay, Triggered On Delay, Watchdog
Contacts DPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Max Time 999 Hrs
Nominal Coil Voltage 120 VAC, 125 VDC
AC Voltage 120 VAC
DC Voltage 120 VDC
Contact Rating 10 A
Termination 11 Pin
Net Weight 0.22 lbs
Gross Weight 0.27 lbs