LIRT110A
Syrelec, Brand of Crouzet Control Protection Relays, IRT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LIRT110A Syrelec, Brand of Crouzet Control Protection Relays, IRT Series, Current Control Relay,11-Pin,110VAC

MFG Item Number
LIRT110A

LIRT110A Syrelec, Brand of Crouzet Control Protection Relays, IRT Series, Current Control Relay,11-Pin,110VAC

MFG Item Number
LIRT110A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Protection Relays, IRT Series
Item #
LIRT110A
Current Control Relay,11-Pin,110VAC

IRT Series Information

.Current Control: 5 mA to 10 A (IRT), 5 A to 100 A (IART)
  • Automatic or Manual Control
  • Start‑up Inhibit
  • Adjustable Hysteresis
  • DIN Rail or 11 Pin Plug‑in Mounting

Specifications

Specifications
Manufacturer Part Number LIRT110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series IRT
Family Series Syrelec, Brand of Crouzet Control Protection Relays, IRT Series
Description Current Control Relay,11-Pin,110VAC
Phase 1
Voltage 110 V
Current Rating 0.005-10 A
Hi Pwr (Over Vltg) Trip No
Detection Over Current
Variable Point Trip Yes
Time Delay Trip (Sec) 0.1 s
Restart Delay (Sec) 0.1-10 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.385 lbs
Gross Weight 0.41 lbs
Alternatives
CAP10AD62
CAP10AD62
Macromatic Protection Relays, CAP Series