LJRS2110A
Syrelec, Brand of Crouzet Control Relays, JRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LJRS2110A Syrelec, Brand of Crouzet Control Relays, JRS Series, Alternating Relay,11-Pin,110VAC
MFG Item Number
LJRS2110A

LJRS2110A Syrelec, Brand of Crouzet Control Relays, JRS Series, Alternating Relay,11-Pin,110VAC

MFG Item Number
LJRS2110A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, JRS Series
Item #
LJRS2110A
Alternating Relay,11-Pin,110VAC

JRS Series Information

  • SPDT or DPDT Control Relay
  • Duplex Alternating Current
  • 10 A Rated
  • Externally Controlled
  • Selection of Lead or Lag Load
The electronic alternating relay is designed to replace mechanical style devices used in control applications requiring a duplexing or alternating action of the control circuits to operate pumps, compressors, etc.


Specifications

Specifications
Manufacturer Part Number LJRS2110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series JRS
Family Series Syrelec, Brand of Crouzet Control Relays, JRS Series
Description Alternating Relay,11-Pin,110VAC
Coil Voltage 110 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.23 lbs
Alternatives
ARP42S
ARP42S
Littelfuse Relays, ARP Series