ARP42S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ARP42S Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, DPDT 10A
MFG Item Number
ARP42S

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ARP42S Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, DPDT 10A

MFG Item Number
ARP42S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP42S
Alternating Relay, 120VAC, DPDT 10A

ARP Series Information

  • Provides equal run time for two motors
  • Alternating or electrically locked operation
  • Low profile selection switch
  • 10A output contacts
  • LED status indication
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED'S indicate the status of the output relay.

Specifications

Specifications
Manufacturer Part Number ARP42S
Manufacturer Littelfuse
Product Series ARP
Family Series Littelfuse Relays, ARP Series
Description Alternating Relay, 120VAC, DPDT 10A Output, 11 Pin Circular Base, Includes Rotary Selector Switch
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Net Weight 0.365 lbs
Gross Weight 0.365 lbs
Alternatives
ARP120A2R
ARP120A2R
Macromatic Relays, ARP Series
712XBXCK
712XBXCK
Schneider Miscellaneous
LJRS2110A
LJRS2110A
Syrelec, Brand of Crouzet Control Relays, JRS Series