LK4AE41CN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LK4AE41CN

Square D Disconnect Switches

LK4AE41CN

Square D Disconnect Switches
TeSys LK4 Disconnect Switch, 400mm
Item Number
LK4AE41CN
MFG Item Number
588152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
LK4AE41CN
TeSys LK4 Disconnect Switch, 400mm

Series Information

Specifications

Specifications
Family Series Square D Disconnect Switches
Manufacturer Square D
Manufacturer Part Number 588152
Description TeSys LK4 Disconnect Switch, 400mm Shaft, Non-fusible
Type Shaft
Net Weight 0.25 lbs
Gross Weight 0.315 lbs