Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Patlite Visual Signaling Devices, LKEH Series
LKEH-302FVUL-RYC
Patlite Visual Signaling Devices, LKEH Series
Voice Synthesizer, 63 sec.recording
MFG Item Number
LKEH-302FVUL-RYC
This item cannot be canceled or returned
Description
Visual Signaling Devices, LKEH Series
Voice Synthesizer, 63 sec.recording
Ultra‑Bright, Maintenance‑Free LEDs Up to 105dB Sound Output at 1m Vibration Resistant up to 2G The LKEH Series features a 100mm diameter signal tower, programmable voice signaling, with a 105dB horn for highly effective signaling. With a message capacity up to 64 seconds with 5 channel bit input or 31 channel binary input.
IP53 Protection Rating NPN/PNP Compatible
Specifications
Specifications
Manufacturer Part Number
LKEH-302FVUL-RYC
Manufacturer
Patlite
Product Series
LKEH
Family Series
Patlite Visual Signaling Devices, LKEH Series
Description
Voice Synthesizer, 63 sec.recording time. Field programmable w/ SD card. Red, Amber, White LED.
Number of Tiers
3
Voltage
24 VDC
Nominal Voltage
24 VDC
Function
Flashing
Lamp Type
LED
Audible Alarm
Voice Synthesizer
Stack Configuration
Red, Amber, Clear
Mounting
Surface
Base
ABS Resin
Approvals
CE, UL
Protection Rating
IP53
Net Weight
0 lbs
Gross Weight
0 lbs
LKEH-302FVUL-RYC
Patlite Visual Signaling Devices, LKEH Series