LLA-120A
RK Electronics Relays, LLA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LLA-120A RK Electronics Relays, LLA Series, LIQUID LEVEL CONTROL
MFG Item Number
LLA-120A

LLA-120A RK Electronics Relays, LLA Series, LIQUID LEVEL CONTROL

MFG Item Number
LLA-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LLA Series
Item #
LLA-120A
LIQUID LEVEL CONTROL

LLA Series Information

Specifications

Specifications
Manufacturer Part Number LLA-120A
Manufacturer RK Electronics
Product Series LLA
Family Series RK Electronics Relays, LLA Series
Description LIQUID LEVEL CONTROL
Function Pump Down, Pump Up
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals cULus
Net Weight 0.447 lbs
Gross Weight 0.447 lbs