Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LM05 Daito Fuses, LM Series, FUSE
MFG Item Number
LM05

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LM05 Daito Fuses, LM Series, FUSE

MFG Item Number
LM05
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Fuses, LM Series
Item #
LM05
FUSE

LM Series Information

  • 0.3 ~ 5.0 Amps
  • 48 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The LM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number LM05
Manufacturer Daito
Product Series LM
Family Series Daito Fuses, LM Series
Description FUSE
Fuse Type Japanese
Current Rating 0.5 A
AC Voltage 48 VAC
DC Voltage 48 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 48 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 8 mm
Body Length 0.39 "
Length 0.39 "
Width 4 mm
Approvals CSA, TUV, UR
Net Weight 0.0009 lbs
Gross Weight 0.0009 lbs