LM180T050
Dart Controls Motors, LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LM180T050 Dart Controls Motors, LM Series, Motor, DC, 0.5HP, 180VDC
MFG Item Number
LM180T050

LM180T050 Dart Controls Motors, LM Series, Motor, DC, 0.5HP, 180VDC

MFG Item Number
LM180T050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, LM Series
Item #
LM180T050
Motor, DC, 0.5HP, 180VDC

LM Series Information


Specifications

Specifications
Manufacturer Part Number LM180T050
Manufacturer Dart Controls
Product Series LM
Family Series Dart Controls Motors, LM Series
Description Motor, DC, 0.5HP, 180VDC Drilled and Tapped End Shaft
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Current Rating Armature: 2.5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face With Base
Approvals CE, CSA, UL
Comments Rear shaft for easy pick-up mounting.
Net Weight 25 lbs
Gross Weight 25 lbs