LM Series Information
| Manufacturer Part Number | LM180T100 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | LM |
| Family Series | Dart Controls Motors, LM Series |
| Description | Motor, DC, 1HP, 180VDC Drilled and Tapped End Shaft |
| Horsepower | 1 hp |
| Base RPM | 1,750 RPM |
| Frame | 56C |
| Armature Voltage | 180 V |
| Current Rating | Armature: 5 A |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face With Base |
| Approvals | CE, CSA, UL |
| Comments | Rear shaft for easy pick-up mounting. |
| Net Weight | 36 lbs |
| Gross Weight | 36 lbs |