Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LM180T150 Dart Controls Motors, LM Series, Motor, DC, 1.5HP, 180VDC
MFG Item Number
LM180T150
LM180T150 Dart Controls Motors, LM Series, Motor, DC, 1.5HP, 180VDC
MFG Item Number
LM180T150
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LM180T150 |
| Manufacturer |
Dart Controls |
| Product Series |
LM |
| Family Series |
Dart Controls Motors, LM Series |
| Description |
Motor, DC, 1.5HP, 180VDC Drilled and Tapped End Shaft, 10-32in. |
| Horsepower |
1 1/2 hp |
| Base RPM |
1,750 RPM |
| Frame |
56C |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 7.6 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face With Base |
| Approvals |
CE, CSA, UL |
| Comments |
Rear shaft for easy pick-up mounting. |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
LM180T150
Dart Controls Motors, LM Series