LM180T200
Dart Controls Motors, LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM180T200 Dart Controls Motors, LM Series, Motor, DC, 2HP, 180VDC

MFG Item Number
LM180T200

LM180T200 Dart Controls Motors, LM Series, Motor, DC, 2HP, 180VDC

MFG Item Number
LM180T200
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, LM Series
Item #
LM180T200
Motor, DC, 2HP, 180VDC

LM Series Information


Specifications

Specifications
Manufacturer Part Number LM180T200
Manufacturer Dart Controls
Product Series LM
Family Series Dart Controls Motors, LM Series
Description Motor, DC, 2HP, 180VDC Drilled and Tapped End Shaft
Horsepower 2 hp
Base RPM 1,750 RPM
Frame 145TC
Armature Voltage 180 V
Current Rating Armature: 9.5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face With Base
Approvals CE, CSA, UL
Comments Rear shaft for easy pick-up mounting.
Net Weight 75 lbs
Gross Weight 75 lbs