Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LM90T025 Dart Controls Motors, LM Series, Motor, DC, 0.25HP, 90VDC,
LM90T025 Dart Controls Motors, LM Series, Motor, DC, 0.25HP, 90VDC,
This item cannot be canceled or returned
Description
Motor, DC, 0.25HP, 90VDC,
Specifications
Specifications
| Manufacturer Part Number |
LM90T025 |
| Manufacturer |
Dart Controls |
| Product Series |
LM |
| Family Series |
Dart Controls Motors, LM Series |
| Description |
Motor, DC, 0.25HP, 90VDC, Drilled and Tapped End Shaft, 10-32in. |
| Horsepower |
1/4 hp |
| Base RPM |
1,750 RPM |
| Frame |
56C |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 2.5 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face With Base |
| Approvals |
CE, CSA, UL |
| Comments |
Rear shaft for easy pick-up mounting. |
| Net Weight |
18.2 lbs |
| Gross Weight |
21.14 lbs |
LM90T025
Dart Controls Motors, LM Series