LM Series Information
| Manufacturer Part Number | LM90T075 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | LM |
| Family Series | Dart Controls Motors, LM Series |
| Description | Motor, DC, 0.75HP, 90VDC Drilled and Tapped End Shaft, 10-32in. |
| Horsepower | 3/4 hp |
| Base RPM | 1,750 RPM |
| Frame | 56C |
| Armature Voltage | 90 V |
| Current Rating | Armature: 7.6 A |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face With Base |
| Approvals | CE, CSA, UL |
| Comments | Rear shaft for easy pick-up mounting. |
| Net Weight | 1.9375 lbs |
| Gross Weight | 34.75 lbs |