Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LN-300 |
|---|---|
| Manufacturer | Remke Industries |
| Family Series | Remke Industries Fittings |
| Description | Locknut, 3in.NPT, Steel |
| Trade Size | 3 " |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.145 lbs |