LN-503
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LN-503 Steel City, a T & B Brand Fittings, 1 INCH PLASTIC LOCKNUT - BULK
MFG Item Number
LN-503

LN-503 Steel City, a T & B Brand Fittings, 1 INCH PLASTIC LOCKNUT - BULK

MFG Item Number
LN-503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
LN-503
1 INCH PLASTIC LOCKNUT - BULK

Series Information

Specifications

Specifications
Manufacturer Part Number LN-503
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description Locknut, 1 Inch, for Use with Rigid/IMC Conduit, Plastic
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.0081 lbs
Gross Weight 0.01 lbs