Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28405.0-00 Stego Enclosures, DA 284 Series, DA 284 Vent Plug, M40 x 1.5, ABS plastic
MFG Item Number
28405.0-00
28405.0-00 Stego Enclosures, DA 284 Series, DA 284 Vent Plug, M40 x 1.5, ABS plastic
MFG Item Number
28405.0-00
Description
Enclosures, DA 284 Series
DA 284 Vent Plug, M40 x 1.5, ABS plastic
DA 284 Series Information
Specifications
Specifications
| Manufacturer Part Number |
28405.0-00 |
| Manufacturer |
Stego |
| Product Series |
DA 284 |
| Family Series |
Stego Enclosures, DA 284 Series |
| Description |
DA 284 Vent Plug, M40 x 1.5, ABS plastic light grey, UL Type 1/4/4X, (qty. 2) |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Approvals |
cURus, EAC |
| Comments |
IP66 |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
28405.0-00
Stego Enclosures, DA 284 Series