LN112
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LN112

Steel City, a T & B Brand Fittings

LN112

Steel City, a T & B Brand Fittings
6 INCH LOCKNUT,RGD/IMC,STL-ZINC PLD
Item Number
LN112
MFG Item Number
LN 112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
LN112
6 INCH LOCKNUT,RGD/IMC,STL-ZINC PLD

Series Information

Specifications

Specifications
Manufacturer Part Number LN 112
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description 6 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 6 "
Material None
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals UL
Net Weight 1.375 lbs
Gross Weight 1.38 lbs
Alternatives
153
153
Thomas & Betts Fittings, 140 Series Series
23
23
Eaton's Crouse-Hinds series Fittings