Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP07

Altech Switches

LP07

Altech Switches
Legend Plate, 30 mm, OPEN
MFG Item Number
LP07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LP07
Legend Plate, 30 mm, OPEN

Series Information

Specifications

Specifications
Manufacturer Part Number LP07
Manufacturer Altech
Family Series Altech Switches
Description Legend Plate, 30 mm, OPEN
Switch Type Pushbutton
Legend Open
Hole Size 30 mm
Material Plastic
Net Weight 0 lbs
Gross Weight 0 lbs