Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP14

Altech Switches

LP14

Altech Switches
Legend Plate, 30 mm, INCH
MFG Item Number
LP14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LP14
Legend Plate, 30 mm, INCH

Series Information

Specifications

Specifications
Manufacturer Part Number LP14
Manufacturer Altech
Family Series Altech Switches
Description Legend Plate, 30 mm, INCH
Switch Type Pushbutton
Legend Inch
Hole Size 30 mm
Material Plastic
Net Weight 0 lbs
Gross Weight 0 lbs