LP7 Series Information
| Manufacturer Part Number | LP7-18-30B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LP7 |
| Family Series | Federal Signal Visual Signaling Devices, LP7 Series |
| Description | StreamLine Low Profile Combination Sounder/Strobe, 18-28VDC, Blue - Fully integrated xenon strobe circuit. Four lens colors: Amber, Blue, Clear and Red. Heavy duty ABS plastic body. Produces 82 to 100 dBA at 10 feet 92 to 110 dBA at 1 meter. IP54 |
| Voltage | 18-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Color | Blue |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.068 A |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP54, IP65 |
| Approvals | CE |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.85 lbs |