LP7-18-30A
Federal Signal Visual Signaling Devices, LP7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LP7-18-30A Federal Signal Visual Signaling Devices, LP7 Series, STROBE/SOUNDER 18-30VDC AMBER
MFG Item Number
LP7-18-30A

LP7-18-30A Federal Signal Visual Signaling Devices, LP7 Series, STROBE/SOUNDER 18-30VDC AMBER

MFG Item Number
LP7-18-30A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LP7 Series
Item #
LP7-18-30A
STROBE/SOUNDER 18-30VDC AMBER

LP7 Series Information

  • 18~30 VDC
  • 5 Dome Colors
  • 4X Type Enclosure
  • Wall or Panel Mount
  • CE Compliant
Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required.

The strobe color choices include amber, clear, green, blue or red. The unit comes with a standard shallow base. An optional deeper base allows 20mm diameter conduit entry.

Operating voltage ranges from 18‑30VDC with an average of only 68mA current consumption.

The LP7 has two switchable tone patterns ‑ "Sweeping" and "Continuous".

The LP7 has a range of 82dB‑100dB @ 10' (92‑110dB @ 1m), dependent upon tone selected. Volume control allows for 20dB of adjustment.

The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate with any tone selected.

The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required.

Specifications

Specifications
Manufacturer Part Number LP7-18-30A
Manufacturer Federal Signal
Product Series LP7
Family Series Federal Signal Visual Signaling Devices, LP7 Series
Description StreamLine Low Profile Combination Sounder/Strobe, 18-28VDC, Amber - Fully integrated xenon strobe circuit. Four lens colors: Amber, Blue, Clear and Red. Heavy duty ABS plastic body. Produces 82 to 100 dBA at 10 feet 92 to 110 dBA at 1 meter. IP54
Voltage 18-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
Hazardous Location No
Explosion Proof No
Current Rating 0.068 A
NEMA Rating NEMA 4X
Protection Rating IP54, IP65
Approvals CE
Net Weight 0.595 lbs
Gross Weight 0.74 lbs