LPCBL6146

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCBL6146 Lovato Switches, PL Series, Pushbutton Operator, Mom, Blu, 40mm

MFG Item Number
LPCBL6146

LPCBL6146 Lovato Switches, PL Series, Pushbutton Operator, Mom, Blu, 40mm

MFG Item Number
LPCBL6146
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, PL Series
Item #
LPCBL6146
Pushbutton Operator, Mom, Blu, 40mm

PL Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LPCBL6146
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Description Pushbutton Operator, Mom, Blu, 40mm Mush, Ill, 22mm Mounting, Less Contacts, Lamp or Carrier
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Plastic Round
Lamp Type LED
Lens/Button Shape Mushroom
Operator Color Blue
Material Polyamide
Protection Rating IP66, IP67, IP69K
Approvals CCC, cULus, EAC
Comments Up to six contacts plus LED element
Net Weight 0.1156 lbs
Gross Weight 0.1156 lbs