Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PL Series Information
| Manufacturer Part Number | LPCBL6644 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PL |
| Family Series | Lovato Switches, PL Series |
| Description | PLTR Pushbutton Operator, Red, 40mm Mush, Ill, 22mm Mounting, Less Cntc or Carrier, ISO13850 E Stop Complian |
| Illuminated | Yes |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Lens/Button Shape | Mushroom |
| Operator Color | Yellow |
| Material | Polyamide |
| Protection Rating | IP66, IP67, IP69K |
| Approvals | CCC, cULus, EAC |
| Comments | E-Stop ISO 13850 compliant. Up to four contacts plus LED element. |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.075 lbs |