LPJ-2SP
Eaton's Bussmann series Fuses, LPJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPJ-2SP Eaton's Bussmann series Fuses, LPJ Series, LOW-PEAK CLASS J T/D

MFG Item Number
LPJ-2SP

LPJ-2SP Eaton's Bussmann series Fuses, LPJ Series, LOW-PEAK CLASS J T/D

MFG Item Number
LPJ-2SP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LPJ Series
Item #
LPJ-2SP
LOW-PEAK CLASS J T/D

LPJ Series Information

  • 1~600 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann LPJ series fuses have a high degree of current limitation due to the fast speed‑of‑response to short‑circuits. The long time delay minimizes needless fuse openings due to temporary overloads and transient surges. Unique dimensions assure that another class of fuse with a lesser voltage rating, interrupting rating, or current limiting ability cannot be substituted.

  • Low Watts Loss
  • High Interrupt Rating
  • Space‑Saving Package


Specifications

Specifications
Manufacturer Part Number LPJ-2SP
Manufacturer Eaton's Bussmann series
Product Series LPJ
Family Series Eaton's Bussmann series Fuses, LPJ Series
Description Eaton Bussmann series LPJ fuse, 2 A, Dual, Class J, Non-indicating, Ferrule end x ferrule end, Time delay, Current-limiting, 10 sec at 500, 100 kAIC Vdc, 300 kAIC at 600 V, Standard
Fuse Type UL Class J
Current Rating 2 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
AJT2N
AJT2N
Mersen Fuses, AJT Series
0JTD002.T
0JTD002.T
Littelfuse Fuses