Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPSC0004Z Littelfuse Fuseblocks & Holders, LPSC Series, LITTELFUSE
LPSC0004Z Littelfuse Fuseblocks & Holders, LPSC Series, LITTELFUSE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LPSC Series
Specifications
Specifications
| Manufacturer Part Number |
LPSC004 |
| Manufacturer |
Littelfuse |
| Product Series |
LPSC |
| Family Series |
Littelfuse Fuseblocks & Holders, LPSC Series |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
4 |
| Fuse Type |
Class CC |
| Class |
CC |
| Connection Type |
Pressure Connector |
| Mounting |
DIN Rail |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
No |
| Approvals |
CE, CSA, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPSC0004Z
Littelfuse Fuseblocks & Holders, LPSC Series