LR2D3555

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LR2D3555 Square D Overload Relays, BIMETALLIC OVERLD RELAY 575VAC
MFG Item Number
LR2D3555

LR2D3555 Square D Overload Relays, BIMETALLIC OVERLD RELAY 575VAC

MFG Item Number
LR2D3555
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
LR2D3555
BIMETALLIC OVERLD RELAY 575VAC

Series Information

Specifications

Specifications
Manufacturer Part Number LR2D3555
Manufacturer Square D
Family Series Square D Overload Relays
Description BIMETALLIC OVERLD RELAY 575VAC
Current Rating 30-40 A
Output Contacts 1NO, 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-140 °F
Approvals BV, CSA, DNV, IEC,EAC, LLOYD, UL
Net Weight 1.075 lbs
Gross Weight 1.145 lbs