Series Information
| Manufacturer Part Number | LR2D3557 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Overload Relay |
| Current Rating | 37-50 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | CSA, DNV, EAC, IEC, LLOYD, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |