Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LR3 Series Information
| Manufacturer Part Number | LR348-3/100 |
|---|---|
| Manufacturer | Block |
| Product Series | LR3 |
| Family Series | Block Line Reactors, LR3 Series |
| Description | Line-Reactor 3pct. Z |
| Phase | 3 |
| Enclosed | No |
| Current Rating | 100 A |
| Inductance | 0.00022 H |
| Terminals | Screw Terminal |
| Mounting | Surface |
| Approvals | cULus, cURus |
| Net Weight | 22.905 lbs |
| Gross Weight | 22.905 lbs |