LR348-3/1400
Block Line Reactors, LR3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR348-3/1400 Block Line Reactors, LR3 Series, Line-Reactor 3pct. Z

MFG Item Number
LR348-3/1400

LR348-3/1400 Block Line Reactors, LR3 Series, Line-Reactor 3pct. Z

MFG Item Number
LR348-3/1400
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, LR3 Series
Item #
LR348-3/1400
Line-Reactor 3pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LR348-3/1400
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Description Line-Reactor 3pct. Z
Phase 3
Enclosed No
Current Rating 1,400 A
Inductance 0.000016 H
Terminals Screw Terminal
Mounting Surface
Approvals cULus, cURus
Net Weight 335.45 lbs
Gross Weight 335.45 lbs