LR348-5/4
Block Line Reactors, LR3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR348-5/4

Block Line Reactors, LR3 Series

LR348-5/4

Block Line Reactors, LR3 Series
Line-Reactor 5pct. Z
MFG Item Number
LR348-5/4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Line Reactors, LR3 Series
Item #
LR348-5/4
Line-Reactor 5pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LR348-5/4
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Description Line-Reactor 5pct. Z
Phase 3
Enclosed No
Current Rating 4 A
Inductance 0.0092 H
Terminals Terminal Block
Mounting Surface
Approvals cULus, cURus
Net Weight 2.16 lbs
Gross Weight 2.16 lbs